Warning/Safety Light, Clear Lens

  • Mfr # 1300661
  • Zoro # G125073832
product price: 
$
303.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Height
5 3/8 in
Installation Location
Roof
Installation Type
Removable
Light Type
Perimeter Flashing Warning Light
Standards
CE, ECE, UL Recognized
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1300661
Zoro #
G125073832
UPC #
0750958182517
Country of Origin
United States
Installation Location
Roof
Installation Type
Removable
Light Type
Perimeter Flashing Warning Light
Standards
CE, ECE, UL Recognized
IP Rating
IP67, IP69K
Number of Heads
3
Light Pattern
Flashing
Series
560 Series
Shape
Rectangular
Maximum Operating Temperature
149 Degrees F
Base Material
Aluminum
Power Source
Corded
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
Connector
Features
Pedestal Mount for Vehicles or Stationary Objects
Compatible Electrical Connection Manufacturer Model Number
12110293
Number of Flash Patterns
6
Minimum Operating Temperature
-40 Degrees F
Compatible Vehicle Type
Tractor Trailers, Work Trucks, Utility Vehicles, Universal
Lens Material
Plastic
Lens Color
Clear
Includes
Bracket
Mount Type
Bracket
Flashes per Minute
Variable
Current
3.6A @ 12V DC (Mode 0)
Item
Warning/Safety Light
Operating Voltage
12-72V DC

Dimensions

Overall Height
5 3/8 in
Overall Depth
4 11/16 in
Overall Length
6 1/16 in

Description

Warning/Safety Light, Light Type Perimeter Flashing Warning Light, Light Color Red, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection Connector, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-72V DC, Overall Length 6 1/16 in, Overall Diameter Not Applicable, Overall Height 5 3/8 in, Overall Depth 4 11/16 in, IP Rating IP67, IP69K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews