Shop J.W. WINCO
See all product information
Create Account
3-Lobed Hand Knobs
- Mfr # 7383220
- Zoro # G711289029
product price:Â
$
1.99
/ea
Key Features
Color
Black
Diameter
55mm
Finish
Black, matte finish
Material
Body - Nylon plastic, Stud - Steel, zinc plated
Thread Size (In.)
M10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7383220
- Zoro #
- G711289029
- UPC #
- 664423281080
- Country of Origin
- Italy
- Color
- Black
- Finish
- Black, matte finish
- Material
- Body - Nylon plastic, Stud - Steel, zinc plated
- Application
- Three-lobed knobs V3-B-P have an aesthetically pleasing shape, provide a comfortable grip and expand the range of clamping options.
- Features
- Matte Finish, Temperature Resistant upto 230 Degrees F (110 Degrees C)
- Seal Temperature - Maximum
- 230 Degrees F
- Item
- 3-Lobed Hand Knobs
- Handle Type
- 3 Point
- Thread Material
- Steel
- Measurement System
- Metric
- Handle Material
- Plastic
- Standards
- RoHS
- Wire Color
- Black
Dimensions
- Diameter
- 55mm
- Thread Size (In.)
- M10
- Thread Length
- 30 mm
- Base Height
- 19 mm
- Overall Height
- 63 mm
- Fits Chest Size
- Matte Finish, Temperature Resistant upto 230 Degrees F (110 Degrees C)
- Handle Diameter
- 55 mm
- Base Diameter
- 20 mm
- Thread Size
- M10
Description
Hand Knobs 3-Lobed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.