316, M10 Sealing Hex Head Cap Screw, Plain Stainless Steel, 30 mm L

  • Mfr # 1580-M10-30-MT-H

  • Zoro # G009885919


product price:  $28.99
/ea

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Metric
Thread Size
M10
Fastener Length
30 mm
Head Width
16 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1580-M10-30-MT-H
Zoro #
G009885919
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Fastener Length
30 mm
Head Width
16 mm
Head Height
18 mm
Drive Size
16 mm
Flange Diameter
21 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Sealing Hex Head Cap Screw
Tensile Strength
500 N/sq mm
Seal Material
Blue H-NBR
Includes
Washer
Average Surface Roughness (Ra)
Less Than 0.8 micron
RoHS Compliant
Yes
For Use in Systems
Hygienic Areas
Resistance Properties
Corrosion-Resistant
O-Ring Maximum Temperature
150 Degrees C
Features
The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Fastening without Dead Spaces
O-Ring Material
H-NBR
O-Ring Minimum Temperature
-25 Degrees C
Washer Type
FDA-Approved Pre-Mounted Sealing

Description

Hygienic Hex Head Screws, Drive Hex, Drive Size 16 mm, Fastener Length 30 mm, Finish Matte, Flange Diameter 21 mm, Head Height 18 mm, Head Width 16 mm, Material Stainless Steel, Material Grade/Class Grade 316L, Material Quality Standards AISI, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 500 N/sq mm, Thread Size M10, Thread Style Fully Threaded, Resistance Properties Corrosion-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.