316, M10 Sealing Hex Head Cap Screw, Polished Stainless Steel, 40 mm L

  • Mfr # 1582-M10-40-PL-H-1

  • Zoro # G209886198


product price:  $37.79
/ea

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Metric
Thread Size
M10
Fastener Length
40 mm
Head Width
16 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1582-M10-40-PL-H-1
Zoro #
G209886198
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Fastener Length
40 mm
Head Width
16 mm
Drive Size
16 mm
Min. Thread Length
12 mm
Head Height
9.5 mm
Recommended Hole Size
10.5 mm
Flange Diameter
19 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Polished
Thread Style
Partially Threaded
Item
Sealing Hex Head Cap Screw
Includes
Washer
Seal Material
Blue H-NBR
Tensile Strength
500 N/sq mm
For Use in Systems
Hygienic Areas
O-Ring Minimum Temperature
-25 Degrees C
Washer Type
FDA-Approved Pre-Mounted Sealing
RoHS Compliant
Yes
Average Surface Roughness (Ra)
Less Than 0.8 micron
Features
Additionally, A Clearance Bore of d5 on One or Both Sides Must be Drilled, Alternatively, Securing can also be Achieved by an Additional Lock Washer Mounted on the Thin Shank D4, It is Necessary to Provide Tapped Bores with the Thread Each of the Two Components to be Assembled, The Screw to be used as a Captive Screw with or without a Lock Washer to Secure it Against Loss
Resistance Properties
Corrosion-Resistant
O-Ring Material
H-NBR
O-Ring Maximum Temperature
150 Degrees C

Description

Hygienic Hex Head Screws, Drive Hex, Drive Size 16 mm, Fastener Length 40 mm, Finish Polished, Flange Diameter 19 mm, Head Height 9.5 mm, Head Width 16 mm, Material Stainless Steel, Material Grade/Class Grade 316L, Material Quality Standards AISI, Minimum Thread Length 12 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 500 N/sq mm, Thread Size M10, Thread Style Partially Threaded, Resistance Properties Corrosion-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.