316, M16 Sealing Hex Head Cap Screw, Polished Stainless Steel, 70 mm L

  • Mfr # 1580-M16-70-PL-H

  • Zoro # G009885957


product price:  $94.89
/ea
Free Shipping & Returns

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Metric
Thread Size
M16
Fastener Length
70 mm
Head Width
24 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1580-M16-70-PL-H
Zoro #
G009885957
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16
Fastener Length
70 mm
Head Width
24 mm
Min. Thread Length
38 mm
Drive Size
24 mm
Head Height
26 mm
Flange Diameter
32 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Polished
Thread Style
Partially Threaded
Item
Sealing Hex Head Cap Screw
Seal Material
Blue H-NBR
Includes
Washer
Tensile Strength
500 N/sq mm
For Use in Systems
Hygienic Areas
O-Ring Maximum Temperature
150 Degrees C
O-Ring Material
H-NBR
Resistance Properties
Corrosion-Resistant
O-Ring Minimum Temperature
-25 Degrees C
Average Surface Roughness (Ra)
Less Than 0.8 micron
RoHS Compliant
Yes
Features
The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Fastening without Dead Spaces
Washer Type
FDA-Approved Pre-Mounted Sealing

Description

Hygienic Hex Head Screws, Drive Hex, Drive Size 24 mm, Fastener Length 70 mm, Finish Polished, Flange Diameter 32 mm, Head Height 26 mm, Head Width 24 mm, Material Stainless Steel, Material Grade/Class Grade 316L, Material Quality Standards AISI, Minimum Thread Length 38 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 500 N/sq mm, Thread Size M16, Thread Style Partially Threaded, Resistance Properties Corrosion-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.