Shop J.W. WINCO

Hygienic Hex Head Bolt

  • Mfr # 1581-5/16X18-0.75-MT-H

  • Zoro # G522903671


product price: 
$
17.45
/ea

Key Features

Head Height
21/64 in
Overall Length
1 5/64 in
Type
Hex Head Cap Screw
Screw Size
5/16 in
Washer Outside Diameter
21/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1581-5/16X18-0.75-MT-H
Zoro #
G522903671
UPC #
664423635876
Country of Origin
Germany
Type
Hex Head Cap Screw
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
Thread Direction
Right Hand
Nut Standards
N/A - No Nut
System of Measurement
Inch
Drive Type
External Hex
Rockwell Hardness
N/A Not Hardened
O-Ring Temperature - Maximum
302 Degrees F
Thread Style
Fully Threaded
Includes Nut
No
Washer Type
Sealing
Temperature - Minimum
-13 Degrees F
Washer Standards
FDA Compliant
Resistance Properties
Corrosion-Resistant
Material
Stainless Steel
O-Ring Temperature - Minimum
-13 Degrees F
Temperature - Maximum
302 Degrees F
Thread Fit
6g
Material Grade/Class
316L
Item
Hygienic Flanged Hex Head Bolt W/ Washer
Tensile Strength
500 N/sq mm
For Use in Systems
Hygiene Areas
Thread Type
Coarse
Includes Washer
Yes
Head Type
Hex

Description

Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 3/4 in, Head Type Hex, Head Height 21/64 in, Head Width 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.