316, M4 Sealing Hex Head Cap Screw, Plain Stainless Steel, 16 mm L

  • Mfr # 1580-M4-16-MT-H

  • Zoro # G209885894


product price:  $15.59
/ea

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Metric
Thread Size
M4
Fastener Length
16 mm
Head Width
7 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1580-M4-16-MT-H
Zoro #
G209885894
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M4
Fastener Length
16 mm
Head Width
7 mm
Min. Thread Length
14 mm
Head Height
9.5 mm
Drive Size
7 mm
Flange Diameter
11 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Sealing Hex Head Cap Screw
Seal Material
Blue H-NBR
Tensile Strength
500 N/sq mm
Includes
Washer
O-Ring Maximum Temperature
150 Degrees C
Washer Type
FDA-Approved Pre-Mounted Sealing
For Use in Systems
Hygienic Areas
Features
The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Fastening without Dead Spaces
Average Surface Roughness (Ra)
Less Than 0.8 micron
O-Ring Minimum Temperature
-25 Degrees C
RoHS Compliant
Yes
O-Ring Material
H-NBR
Resistance Properties
Corrosion-Resistant

Description

Hygienic Hex Head Screws, Drive Hex, Drive Size 7 mm, Fastener Length 16 mm, Finish Matte, Flange Diameter 11 mm, Head Height 9.5 mm, Head Width 7 mm, Material Stainless Steel, Material Grade/Class Grade 316L, Material Quality Standards AISI, Minimum Thread Length 14 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 500 N/sq mm, Thread Size M4, Thread Style Partially Threaded, Resistance Properties Corrosion-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.