Shop J.W. WINCO
See all product information
Create Account
316, M5 Sealing Hex Head Cap Screw, Plain Stainless Steel, 20 mm L
- Mfr # 1581-M5-20-MT-H
- Zoro # G009886060
product price:Â
$
16.29
/ea
Key Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Metric
Thread Size
M5
Fastener Length
20 mm
Head Width
8 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- M5
- Fastener Length
- 20 mm
- Head Width
- 8 mm
- Drive Size
- 8 mm
- Min. Thread Length
- 16 mm
- Head Height
- 7 mm
- Flange Diameter
- 11 mm
- Overall Length
- 27 mm
- Minimum Thread Length
- 16 mm
- Screw Size
- M5
- Wire Rope Length
- 27 mm
- Length
- 27 mm
- Fits Chest Size
- The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Fastening without Dead Spaces
Description
Low-Profile Hygienic Hex Head Screw w/ Washer, Dimensional Standards Not Applicable, Drive Hex, Drive Size 8 mm, Fastener Length 20 mm, Finish Matte, Flange Diameter 11 mm, Flange Type Standard, Head Height 7 mm, Head Width 8 mm, Material Stainless Steel, Material Grade/Class 316L, Material Quality Standards AISI, Minimum Thread Length 16 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 500 N/sq mm, Thread Size M5x0.80, Thread Style Partially Threaded, Thread Type Coarse
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.