Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

316, M5 Sealing Hex Head Cap Screw, Plain Stainless Steel, 20 mm L

  • Mfr # 1582-M5-20-MT-E-1

  • Zoro # G209886105


product price: $17.69
/ea

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Metric
Thread Size
M5
Fastener Length
20 mm
Head Width
8 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1582-M5-20-MT-E-1
Zoro #
G209886105
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5
Fastener Length
20 mm
Head Width
8 mm
Min. Thread Length
6 mm
Head Height
7 mm
Drive Size
8 mm
Recommended Hole Size
5.5 mm
Flange Diameter
11 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Sealing Hex Head Cap Screw
Seal Material
Blue EPDM
Tensile Strength
500 N/sq mm
Includes
Washer
Average Surface Roughness (Ra)
Less Than 0.8 micron
O-Ring Minimum Temperature
-40 Degrees C
RoHS Compliant
Yes
For Use in Systems
Hygienic Areas
O-Ring Maximum Temperature
120 Degrees C
Resistance Properties
Corrosion-Resistant
Washer Type
FDA-Approved Pre-Mounted Sealing
Features
Additionally, A Clearance Bore of d5 on One or Both Sides Must be Drilled, Alternatively, Securing can also be Achieved by an Additional Lock Washer Mounted on the Thin Shank D4, It is Necessary to Provide Tapped Bores with the Thread Each of the Two Components to be Assembled, The Screw to be used as a Captive Screw with or without a Lock Washer to Secure it Against Loss
O-Ring Material
EPDM

Description

Hygienic Hex Head Screws, Drive Hex, Drive Size 8 mm, Fastener Length 20 mm, Finish Matte, Flange Diameter 11 mm, Head Height 7 mm, Head Width 8 mm, Material Stainless Steel, Material Grade/Class Grade 316L, Material Quality Standards AISI, Minimum Thread Length 6 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 500 N/sq mm, Thread Size M5, Thread Style Partially Threaded, Resistance Properties Corrosion-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products