Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle

  • Mfr # 8N32A11/E

  • Zoro # G011800351


product price: $38.99
/ea

Key Features

Thread Size
M8
Color
Black
Thread Type
External
Overall Height
91 mm
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8N32A11/E
Zoro #
G011800351
UPC #
664423251137
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Height
91 mm
Overall Length
85.5 mm
Hub Height
33.5 mm
Handle Height - Maximum
59 mm
Handle Length
70 mm
Thread Length
32 mm

Details

Color
Black
Thread Type
External
Item
Adjustable Handles; Adjustable Levers; Heavy Duty Adjustable Levers; Heavy Duty Adjustable Handles
Finish
Black Oxide
Standards
RoHS
Handle Angle
20 Degrees
Features
Heavy-Duty Adjustable Levers GN 212.3 have Proven to be Ideal Wherever Parts Have to be Clamped in a Confined Space or in a Particular Lever Position, The Threaded Insert is Connected with the Hub via Serrations that can be Disengaged
Thread Standard
Metric
Thread Material
Steel
Components Material
Steel
Handle Type
Lever
Measurement System
Metric
Handle Material
Steel

Description

Adjustable Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.