Adjustable Handles
- Mfr # 10N63A04K
- Zoro # G4658415
product price:Â
$
12.99
/ea
Key Features
Components Material
Steel
Overall Height
131 mm
Overall Length
104 mm
Color
Black
Thread Standard
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10N63A04K
- Zoro #
- G4658415
- UPC #
- 664423011199
- Country of Origin
- Germany
- Components Material
- Steel
- Item
- Adjustable Handles; Adjustable Levers
- Color
- Black
- Thread Standard
- Metric
- Standards
- RoHS
- Handle Angle
- 20 Degrees
- Thread Material
- Steel
- Thread Type
- External
- Handle Type
- Lever
- Finish
- Black Oxide (Parts), Powder Coated (Handle)
- Handle Material
- Zinc
- Measurement System
- Metric
- Features
- Adjustable Levers GN 300 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Wire Color
- Black
Dimensions
- Overall Height
- 131 mm
- Overall Length
- 104 mm
- Thread Size
- M10
- Handle Height - Maximum
- 68 mm
- Thread Length
- 63 mm
- Hub Height
- 43 mm
- Handle Length
- 92 mm
- Fits Chest Size
- Adjustable Levers GN 300 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Handle Height - Minimum
- 64 mm
- Length
- 104 mm
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.