Adjustable Handles
- Mfr # 10N63S35K
- Zoro # G4639278
product price:Â
$
16.55
/ea
Key Features
Length
89.1 mm
Thread Size
M10
Material
Stainless Steel, Matte
Color
Black
Finish
Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10N63S35K
- Zoro #
- G4639278
- UPC #
- 664423005228
- Country of Origin
- United States
- Material
- Stainless Steel, Matte
- Color
- Black
- Finish
- Textured
- Thread Type
- External
- Handle
- Nylon Plastic
- Handle Material
- Fiberglass-Reinforced Plastic
- Item
- Adjustable Handles; Adjustable Levers
- Thread Standard
- Metric
- Thread Material
- Stainless Steel
- Measurement System
- Metric
- Standards
- RoHS
- Handle Type
- Lever
- Components Material
- Stainless Steel
- Handle Angle
- 20 Degrees
- Features
- Adjustable Levers WN 300.1 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
- Wire Color
- Black
Dimensions
- Length
- 89.1 mm
- Thread Size
- M10
- Thread Length
- 63 mm
- Handle Length
- 78 mm
- Hub Height
- 36 mm
- Handle Height - Minimum
- 55 mm
- Fits Chest Size
- Adjustable Levers WN 300.1 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
- Handle Height - Maximum
- 59 mm
- Overall Height
- 122 mm
- Overall Length
- 89.1 mm
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.