Shop J.W. WINCO
See all product information
Create Account
Adjustable Handles
- Mfr # 12N63L76/E
- Zoro # G300485177
product price:Â
$
66.29
/ea
Key Features
Screw Length
2.48 in
Thread Size
M12
Diameter
1.1 in
Type
Angled
Circlip Material
Polyacetal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12N63L76/E
- Zoro #
- G300485177
- UPC #
- 664423256262
- Country of Origin
- Germany
- Type
- Angled
- Item
- Adjustable Handles; Adjustable Levers; Heavy Duty Adjustable Levers; Heavy Duty Adjustable Handles
- Circlip Material
- Polyacetal
- Handle Type
- Lever
- Handle Angle
- 20 Degrees
- Standards
- RoHS
- Thread Standard
- Metric
- Measurement System
- Metric
- Components Material
- Stainless Steel
- Thread Type
- External
- Finish
- Matte
- Handle Material
- Stainless Steel
- Thread Material
- Stainless Steel
- Color
- Black
- Features
- Heavy-Duty Adjustable Levers GN 212.5 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Threaded Insert is Connected with the Hub via Serrations that can be Disengaged
- Wire Color
- Black
Dimensions
- Screw Length
- 2.48 in
- Thread Size
- M12
- Diameter
- 1.1 in
- Thread Length
- 63 mm
- Fits Chest Size
- Heavy-Duty Adjustable Levers GN 212.5 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Threaded Insert is Connected with the Hub via Serrations that can be Disengaged
- Handle Length
- 110 mm
- Overall Height
- 152 mm
- Hub Height
- 48.5 mm
- Overall Length
- 130 mm
- Handle Height - Maximum
- 89 mm
- Length
- 130 mm
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.