Shop J.W. WINCO
See all product information
Create Account
Adjustable Handles
- Mfr # 12NF36K
- Zoro # G4642936
product price:Â
$
7.75
/ea
Key Features
Color
Black
Handle Type
Lever
Components Material
Steel
Handle Angle
20 Degrees
Handle Height - Minimum
65 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12NF36K
- Zoro #
- G4642936
- UPC #
- 664423002494
- Country of Origin
- United States
- Color
- Black
- Handle Type
- Lever
- Components Material
- Steel
- Handle Angle
- 20 Degrees
- Thread Standard
- Metric
- Measurement System
- Metric
- Item
- Adjustable Handles; Adjustable Levers
- Thread Type
- Internal
- Finish
- Black Oxide (Parts)
- Standards
- RoHS
- Thread Material
- Steel
- Handle Material
- Fiberglass-Reinforced Plastic
- Features
- Adjustable Levers WN 300 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
- Wire Color
- Black
Dimensions
- Handle Height - Minimum
- 65 mm
- Overall Height
- 69 mm
- Hub Height
- 43 mm
- Handle Length
- 92 mm
- Thread Size
- M12
- Handle Height - Maximum
- 69 mm
- Fits Chest Size
- Adjustable Levers WN 300 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
- Overall Length
- 104.6 mm
- Thread Length
- 17 mm
- Length
- 104.6 mm
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.