Shop J.W. WINCO
See all product information
Create Account
Adjustable Handles
- Mfr # 1TA06K
- Zoro # G4665248
product price:Â
$
7.15
/ea
Key Features
Screw Length
8 mm
Length
2.025 in
Thread Size
#10-32
Diameter
13 mm
Material
Die-cast Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1TA06K
- Zoro #
- G4665248
- UPC #
- 664423012356
- Country of Origin
- Germany
- Material
- Die-cast Zinc
- Color
- Black
- Finish
- Textured
- Insert Material
- Stainless Steel
- Item
- Adjustable Handles; Adjustable Levers
- Handle Type
- Lever
- Measurement System
- Inch
- Handle Material
- Zinc
- Handle Angle
- 20 Degrees
- Standards
- RoHS
- Components Material
- Stainless Steel
- Thread Material
- Stainless Steel
- Thread Type
- Internal
- Features
- Adjustable Levers GN 300.1 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Wire Color
- Black
Dimensions
- Screw Length
- 8 mm
- Length
- 2.025 in
- Thread Size
- #10-32
- Diameter
- 13 mm
- Height
- 34 mm
- Overall Height
- 1.48 in
- Handle Height - Minimum
- 1.34 in
- Handle Length
- 1.77 in
- Fits Chest Size
- Adjustable Levers GN 300.1 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Overall Length
- 2.025 in
- Handle Height - Maximum
- 1.48 in
- Hub Height
- 0.96 in
- Thread Length
- 0.31 in
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.