Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handles

  • Mfr # 300.5-63-M8-25-IS

  • Zoro # G011800290


product price: $34.19
/ea

Key Features

Thread Size
M8
Standards
RoHS
Thread Type
External
Overall Height
74 mm
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.5-63-M8-25-IS
Zoro #
G011800290
UPC #
664423558854
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Height
74 mm
Overall Length
71.75 mm
Handle Length
63 mm
Handle Height - Minimum
45 mm
Handle Height - Maximum
49 mm
Thread Length
25 mm
Hub Height
31 mm

Details

Standards
RoHS
Thread Type
External
Item
Adjustable Handles; Adjustable Levers
Finish
Matte
Thread Standard
Metric
Handle Type
Lever
Handle Material
Stainless Steel
Measurement System
Metric
Handle Angle
20 Degrees
Components Material
Stainless Steel
Thread Material
Stainless Steel
Features
Adjustable Levers GN 300.5 Appropriate for Applications in the Food Processing and Chemical Industries

Description

Adjustable Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.