Adjustable Handles
- Mfr # 3T20A06K
- Zoro # G4637220
product price:Â
$
7.59
/ea
Key Features
Thread Length
0.79 in
Fits Chest Size
Adjustable Levers GN 300.1 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
Overall Length
2.025 in
Thread Material
Stainless Steel
Standards
RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3T20A06K
- Zoro #
- G4637220
- UPC #
- 664423012509
- Country of Origin
- Germany
- Thread Material
- Stainless Steel
- Standards
- RoHS
- Handle Material
- Zinc
- Handle Type
- Lever
- Color
- Black
- Measurement System
- Inch
- Components Material
- Stainless Steel
- Item
- Adjustable Handles; Adjustable Levers
- Finish
- Textured
- Thread Type
- External
- Handle Angle
- 20 Degrees
- Features
- Adjustable Levers GN 300.1 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Wire Color
- Black
Dimensions
- Thread Length
- 0.79 in
- Fits Chest Size
- Adjustable Levers GN 300.1 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Overall Length
- 2.025 in
- Handle Length
- 1.77 in
- Thread Size
- 1/4"-20
- Hub Height
- 0.96 in
- Handle Height - Maximum
- 1.48 in
- Handle Height - Minimum
- 1.34 in
- Overall Height
- 2.27 in
- Length
- 2.025 in
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.