Adjustable Handles
- Mfr # 3T32S33K
- Zoro # G4675425
product price:Â
$
7.29
/ea
Key Features
Length
2.055 in
Thread Size
1/4"-20
Material
Stainless Steel, Matte
Color
Black
Finish
Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3T32S33K
- Zoro #
- G4675425
- UPC #
- 664423004467
- Country of Origin
- United States
- Material
- Stainless Steel, Matte
- Color
- Black
- Finish
- Textured
- Handle
- Nylon Plastic
- Thread Type
- External
- Handle Material
- Fiberglass-Reinforced Plastic
- Handle Angle
- 20 Degrees
- Handle Type
- Lever
- Components Material
- Stainless Steel
- Measurement System
- Inch
- Item
- Adjustable Handles; Adjustable Levers
- Thread Material
- Stainless Steel
- Standards
- RoHS
- Features
- Adjustable Levers WN 300.1 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
- Wire Color
- Black
Dimensions
- Length
- 2.055 in
- Thread Size
- 1/4"-20
- Thread Length
- 1.26 in
- Overall Height
- 2.78 in
- Hub Height
- 0.96 in
- Overall Length
- 2.055 in
- Fits Chest Size
- Adjustable Levers WN 300.1 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
- Handle Length
- 1.77 in
- Handle Height - Minimum
- 1.38 in
- Handle Height - Maximum
- 1.52 in
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.