Shop J.W. WINCO
See all product information
Create Account
Adjustable Handles
- Mfr # 5T20A02K
- Zoro # G4633574
product price:Â
$
6.45
/ea
Key Features
Fits Chest Size
Adjustable Levers GN 300 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
Measurement System
Inch
Handle Type
Lever
Thread Type
External
Overall Height
2.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5T20A02K
- Zoro #
- G4633574
- UPC #
- 664423007420
- Country of Origin
- Germany
- Measurement System
- Inch
- Item
- Adjustable Handles; Adjustable Levers
- Handle Type
- Lever
- Thread Type
- External
- Color
- Black
- Finish
- Black Oxide (Parts), Powder Coated (Handle)
- Standards
- RoHS
- Components Material
- Steel
- Handle Angle
- 20 Degrees
- Handle Material
- Zinc
- Thread Material
- Steel
- Features
- Adjustable Levers GN 300 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Wire Color
- Black
Dimensions
- Fits Chest Size
- Adjustable Levers GN 300 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Thread Size
- 5/16"-18
- Overall Height
- 2.72 in
- Thread Length
- 0.79 in
- Overall Length
- 2.825 in
- Handle Length
- 2.48 in
- Hub Height
- 1.22 in
- Handle Height - Maximum
- 1.93 in
- Handle Height - Minimum
- 1.77 in
- Length
- 2.825 in
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.