Shop J.W. WINCO
See all product information
Create Account
Adjustable Handles
- Mfr # 6T40A07K
- Zoro # G4708754
product price:Â
$
10.99
/ea
Key Features
Finish
Textured
Handle Height - Maximum
1.93 in
Handle Length
2.48 in
Handle Type
Lever
Thread Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6T40A07K
- Zoro #
- G4708754
- UPC #
- 664423013339
- Country of Origin
- Germany
- Finish
- Textured
- Item
- Adjustable Handles; Adjustable Levers
- Handle Type
- Lever
- Thread Material
- Stainless Steel
- Handle Angle
- 20 Degrees
- Handle Material
- Zinc
- Thread Type
- External
- Components Material
- Stainless Steel
- Measurement System
- Inch
- Color
- Black
- Standards
- RoHS
- Features
- Adjustable Levers GN 300.1 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Wire Color
- Black
Dimensions
- Handle Height - Maximum
- 1.93 in
- Thread Size
- 3/8"-16
- Handle Length
- 2.48 in
- Hub Height
- 1.22 in
- Overall Height
- 3.5 in
- Thread Length
- 1.57 in
- Handle Height - Minimum
- 1.77 in
- Overall Length
- 2.825 in
- Fits Chest Size
- Adjustable Levers GN 300.1 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Length
- 2.825 in
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.