Shop J.W. WINCO
See all product information
Create Account
Adjustable Handles
- Mfr # 6N16A01K
- Zoro # G4666919
product price:Â
$
4.29
/ea
Key Features
Handle Length
45 mm
Handle Angle
20 Degrees
Color
Black
Overall Height
53.5 mm
Components Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6N16A01K
- Zoro #
- G4666919
- UPC #
- 664423006720
- Country of Origin
- Germany
- Handle Angle
- 20 Degrees
- Color
- Black
- Components Material
- Steel
- Thread Standard
- Metric
- Standards
- RoHS
- Thread Material
- Steel
- Measurement System
- Metric
- Item
- Adjustable Handles; Adjustable Levers
- Handle Material
- Zinc
- Thread Type
- External
- Handle Type
- Lever
- Finish
- Black Oxide (Parts), Powder Coated (Handle)
- Features
- Adjustable Levers GN 300 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Wire Color
- Black
Dimensions
- Handle Length
- 45 mm
- Overall Height
- 53.5 mm
- Overall Length
- 51.5 mm
- Hub Height
- 24.5 mm
- Thread Size
- M6
- Fits Chest Size
- Adjustable Levers GN 300 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Handle Height - Maximum
- 37.5 mm
- Handle Height - Minimum
- 34 mm
- Thread Length
- 16 mm
- Length
- 51.5 mm
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.