Shop J.W. WINCO
See all product information
Create Account
Adjustable Handles
- Mfr # 8N20A02K
- Zoro # G4638465
product price:Â
$
6.15
/ea
Key Features
Handle Height - Maximum
49 mm
Thread Length
20 mm
Handle Height - Minimum
45 mm
Overall Length
71.75 mm
Handle Length
63 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8N20A02K
- Zoro #
- G4638465
- UPC #
- 664423008496
- Country of Origin
- Germany
- Item
- Adjustable Handles; Adjustable Levers
- Handle Angle
- 20 Degrees
- Standards
- RoHS
- Thread Type
- External
- Finish
- Black Oxide (Parts), Powder Coated (Handle)
- Color
- Black
- Measurement System
- Metric
- Thread Standard
- Metric
- Handle Type
- Lever
- Thread Material
- Steel
- Components Material
- Steel
- Handle Material
- Zinc
- Features
- Adjustable Levers GN 300 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Wire Color
- Black
Dimensions
- Handle Height - Maximum
- 49 mm
- Thread Length
- 20 mm
- Handle Height - Minimum
- 45 mm
- Overall Length
- 71.75 mm
- Handle Length
- 63 mm
- Fits Chest Size
- Adjustable Levers GN 300 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Hub Height
- 31 mm
- Overall Height
- 69 mm
- Thread Size
- M8
- Length
- 71.75 mm
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.