Adjustable Handles
- Mfr # 8N32S34K
- Zoro # G4634895
product price:Â
$
9.79
/ea
Key Features
Handle Height - Maximum
49 mm
Hub Height
31 mm
Thread Type
External
Thread Material
Stainless Steel
Thread Standard
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8N32S34K
- Zoro #
- G4634895
- UPC #
- 664423004917
- Country of Origin
- United States
Dimensions
- Handle Height - Maximum
- 49 mm
- Hub Height
- 31 mm
- Overall Length
- 72.7 mm
- Thread Length
- 32 mm
- Overall Height
- 81 mm
- Handle Length
- 63 mm
- Fits Chest Size
- Adjustable Levers WN 300.1 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
- Thread Size
- M8
- Handle Height - Minimum
- 45 mm
- Length
- 72.7 mm
Details
- Thread Type
- External
- Thread Material
- Stainless Steel
- Thread Standard
- Metric
- Finish
- Textured
- Measurement System
- Metric
- Components Material
- Stainless Steel
- Handle Material
- Fiberglass-Reinforced Plastic
- Item
- Adjustable Handles; Adjustable Levers
- Handle Angle
- 20 Degrees
- Color
- Black
- Standards
- RoHS
- Handle Type
- Lever
- Features
- Adjustable Levers WN 300.1 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
- Wire Color
- Black
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.