Adjustable Handles
- Mfr # 8NA07K
- Zoro # G4628979
product price:Â
$
8.15
/ea
Key Features
Thread Size
MÂ 8
Color
SW - Black
Powder coated
Textured finishSR
Insert / Retaining screw
Stainless steel
Lever Length
2.48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8NA07K
- Zoro #
- G4628979
- UPC #
- 664423013490
- Country of Origin
- Germany
- Color
- SW - Black
- Powder coated
- Textured finishSR
- Insert / Retaining screw
- Stainless steel
- Finish
- Textured
- Components Material
- Stainless Steel
- Thread Standard
- Metric
- Handle Material
- Zinc
- Measurement System
- Metric
- Item
- Adjustable Handles; Adjustable Levers
- Standards
- RoHS
- Thread Material
- Stainless Steel
- Handle Angle
- 20 Degrees
- Thread Type
- Internal
- Handle Type
- Lever
- Features
- Adjustable Levers GN 300.1 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Wire Color
- Black
Dimensions
- Thread Size
- MÂ 8
- Lever Length
- 2.48 in
- Handle Length
- 63 mm
- Handle Height - Maximum
- 49 mm
- Thread Length
- 11 mm
- Handle Height - Minimum
- 45 mm
- Overall Height
- 49 mm
- Hub Height
- 31 mm
- Fits Chest Size
- Adjustable Levers GN 300.1 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Overall Length
- 71.75 mm
- Length
- 71.75 mm
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.