Shop J.W. WINCO
See all product information
Create Account
Adjustable Hygienic Lever, M6, SS
- Mfr # 305-63-M6-16-PL-H
- Zoro # G909885729
product price:Â
$
98.29
/ea
Key Features
Screw Length
16 mm
Thread Size
M6
Color
Silver
Overall Length
2.77 in
Standards
DGUV Certified, FDA Approved, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 305-63-M6-16-PL-H
- Zoro #
- G909885729
- UPC #
- -
- Country of Origin
- Germany
- Color
- Silver
- Item
- Adjustable Lever
- Standards
- DGUV Certified, FDA Approved, RoHS
- Finish
- Polished
- Thread Type
- External, UNC
- Resistance Properties
- Heat-Resistant
- Handle Material
- Stainless Steel
- Seal Material - Maximum Temperature
- 150 Degrees C
- Handle Type
- Lever
- Thread Standard
- Metric
- Seal Material - Minimum Temperature
- -25 Degrees C
- Seal Material
- HNBR
- Average Surface Roughness (Ra)
- Less Than 0.8 micron
- Components Material
- Stainless Steel (Metal Parts); H-NBR (Shaft Seal)
- Features
- Sealed Mounting Surface, Tapped Insert is Moveably Attached to the Handle with Serrations, Serration can be Relocated into any Required Position
- Finish - Machining
- Polished
- Thread Pitch
- 1.00 mm
- Thread Material
- Stainless Steel
- Seal Temperature - Maximum
- 302 Degrees F
- Measurement System
- Metric
- Seal Temperature - Minimum
- -13 Degrees F
- Handle Angle
- 15 Degrees
- Wire Color
- Silver
Dimensions
- Screw Length
- 16 mm
- Thread Size
- M6
- Overall Length
- 2.77 in
- Thread Length
- 0.63 in
- Overall Height
- 3.1 in
- Handle Height - Maximum
- 62.6 mm
- Handle Length
- 70.4 mm
- Handle Height - Minimum
- 60.1 mm
- Hub Height
- 43.8 mm
- Wire Rope Length
- 2.77 in
- Length
- 2.77 in
- Fits Chest Size
- Sealed Mounting Surface, Tapped Insert is Moveably Attached to the Handle with Serrations, Serration can be Relocated into any Required Position
Description
Adjustable Lever, Handle Type Lever, Handle Material Stainless Steel, Components Material Stainless Steel (Metal Parts); H-NBR (Shaft Seal), Color Silver, Thread Size M6, Thread Standard Metric, Screw Length 16 mm, Overall Height 3.1 in, Overall Length 2.77 in, Thread Type External, UNC, Features Sealed Mounting Surface, Tapped Insert is Moveably Attached to the Handle with Serrations, Serration can be Relocated into any Required Position, Thread Pitch 1.00 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.