Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Levers - Hygienic Design

  • Mfr # 305-63-M8-PL-H

  • Zoro # G209885757


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Screw Length
12 mm
Thread Size
M8
Color
Silver
Standards
DGUV Certified, FDA Approved, RoHS
Overall Height
2.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305-63-M8-PL-H
Zoro #
G209885757
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
12 mm
Thread Size
M8
Overall Height
2.54 in
Overall Length
2.85 in
Thread Length
0.47 in
Hub Height
45.8 mm
Handle Height - Minimum
62.1 mm
Handle Length
72.4 mm
Handle Height - Maximum
64.6 mm

Details

Color
Silver
Standards
DGUV Certified, FDA Approved, RoHS
Item
Adjustable Lever
Thread Type
Internal, UNC
Finish
Polished
Seal Material - Maximum Temperature
150 Degrees C
Handle Material
Stainless Steel
Seal Material
HNBR
Handle Type
Lever
Components Material
Stainless Steel
Resistance Properties
Heat-Resistant
Seal Material - Minimum Temperature
-25 Degrees C
Features
Sealed Mounting Surface, Tapped Insert is Moveably Attached to the Handle with Serrations, Serration can be Relocated into any Required Position
Finish - Machining
Polished
Average Surface Roughness (Ra)
Less Than 0.8 micron
Thread Standard
Metric
Measurement System
Metric
Seal Temperature - Minimum
-13 Degrees F
Seal Temperature - Maximum
302 Degrees F
Handle Angle
15 Degrees
Thread Material
Stainless Steel
Thread Pitch
1.25 mm

Description

Adjustable Lever, Handle Type Lever, Handle Material Stainless Steel, Components Material Stainless Steel, Color Silver, Thread Size M8, Thread Standard Metric, Screw Length 12 mm, Overall Height 2.54 in, Overall Length 2.85 in, Thread Type Internal, UNC, Features Sealed Mounting Surface, Tapped Insert is Moveably Attached to the Handle with Serrations, Serration can be Relocated into any Required Position, Thread Pitch 1.25 mm, Resistance Properties Heat-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.