Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Levers - Hygienic Design

  • Mfr # 305-78-M10-20-PL-E

  • Zoro # G009885759


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Screw Length
20 mm
Thread Size
M10
Color
Silver
Finish
Polished
Thread Type
External, UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305-78-M10-20-PL-E
Zoro #
G009885759
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
20 mm
Thread Size
M10
Overall Length
3.52 in
Overall Height
3.72 in
Thread Length
0.79 in
Handle Height - Maximum
74.3 mm
Hub Height
51.3 mm
Handle Height - Minimum
71.3 mm
Handle Length
89.4 mm

Details

Color
Silver
Finish
Polished
Thread Type
External, UNC
Standards
DGUV Certified, FDA Approved, RoHS
Item
Adjustable Lever
Finish - Machining
Polished
Resistance Properties
Heat-Resistant
Seal Material - Minimum Temperature
-40 Degrees C
Seal Material - Maximum Temperature
120 Degrees C
Handle Material
Stainless Steel
Handle Type
Lever
Components Material
Stainless Steel (Metal Parts); EPDM (Shaft Seal)
Thread Standard
Metric
Features
Sealed Mounting Surface, Tapped Insert is Moveably Attached to the Handle with Serrations, Serration can be Relocated into any Required Position
Seal Material
EPDM
Average Surface Roughness (Ra)
Less Than 0.8 micron
Handle Angle
15 Degrees
Thread Pitch
1.50 mm
Measurement System
Metric
Seal Temperature - Maximum
248 Degrees F
Thread Material
Stainless Steel
Seal Temperature - Minimum
-40 Degrees F

Description

Adjustable Lever, Handle Type Lever, Handle Material Stainless Steel, Components Material Stainless Steel (Metal Parts); EPDM (Shaft Seal), Color Silver, Thread Size M10, Thread Standard Metric, Screw Length 20 mm, Overall Height 3.72 in, Overall Length 3.52 in, Thread Type External, UNC, Features Sealed Mounting Surface, Tapped Insert is Moveably Attached to the Handle with Serrations, Serration can be Relocated into any Required Position, Thread Pitch 1.50 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.