Aluminum, Star Hand Knobs
- Mfr # 12NC52/EMT
- Zoro # G4647687
product price:Â
$
18.55
/ea
Key Features
Finish
Matte
Thread Size
M12
Handle Diameter
60 mm
Handle Type
Star
Overall Height
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12NC52/EMT
- Zoro #
- G4647687
- UPC #
- 664423023888
- Country of Origin
- Germany
- Finish
- Matte
- Handle Type
- Star
- Handle Material
- Aluminum
- Thread Material
- Aluminum
- Standards
- RoHS
- Item
- Aluminum Hand Knobs; Aluminum Star Knobs
- Tap Type
- Blind Hole
- Measurement System
- Metric
- Features
- Casting Flash is Eliminated through High Quality Production Techniques, Original ELESA Design, Now Produced in Metal in Agreement with ELESA S.P.A, Star Knobs GN 5336 are Forged, Therefore, a Close Grain Structure is Maintained Providing a High Tensile Strength and a Smooth Surface
Dimensions
- Thread Size
- M12
- Handle Diameter
- 60 mm
- Overall Height
- 40 mm
- Base Height
- 22 mm
- Base Diameter
- 20 mm
- Fits Chest Size
- Casting Flash is Eliminated through High Quality Production Techniques, Original ELESA Design, Now Produced in Metal in Agreement with ELESA S.P.A, Star Knobs GN 5336 are Forged, Therefore, a Close Grain Structure is Maintained Providing a High Tensile Strength and a Smooth Surface
- Thread Length
- 22 mm
Description
Aluminum Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.