Shop J.W. WINCO
See all product information
Create Account
Hand Knobs, 4-Prong Knobs
- Mfr # 6335.4-ST-40-M8-25
- Zoro # G4645718
product price:Â
$
1.79
/ea
Key Features
Fits Chest Size
Shock-Resistant
Measurement System
Metric
Thread Material
Steel
Base Diameter
18 mm
Base Height
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6335.4-ST-40-M8-25
- Zoro #
- G4645718
- UPC #
- 664423025332
- Country of Origin
- Germany
- Measurement System
- Metric
- Item
- Hand Knobs; 4-Prong Knobs
- Thread Material
- Steel
- Handle Type
- Star
- Handle Material
- Plastic
- Color
- Black
- Standards
- DIN 6335, RoHS
- Features
- Shock-Resistant
- Wire Color
- Black
Dimensions
- Fits Chest Size
- Shock-Resistant
- Base Diameter
- 18 mm
- Base Height
- 13 mm
- Thread Length
- 16 mm
- Thread Size
- M8
- Handle Diameter
- 40 mm
- Overall Height
- 50 mm
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.