Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Joint Linkages

  • Mfr # 10LXF4/A

  • Zoro # G415193288


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Standards
DIN 71802, DIN 71803, DIN 71805, RoHS Compliant
Ball Diameter
24 mm
Ball Material
Steel
Maximum Ball Swivel
18 Degrees
Head Outside Diameter
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10LXF4/A
Zoro #
G415193288
UPC #
664423303850
Country of Origin
Italy

Dimensions

Ball Diameter
24 mm
Head Outside Diameter
24 mm
Shank Thread Length
15.5 mm
Ball Stud Thread Size
M10x1.5
Shank Thread Size
M10
Ball Stud Center Length
35 mm
Ball Stud Thread Length
20 mm
Inner Ring Width
16 mm

Details

Item
Ball Joint Linkages
Standards
DIN 71802, DIN 71803, DIN 71805, RoHS Compliant
Ball Material
Steel
Maximum Ball Swivel
18 Degrees
Ball Stud Material
Steel
Rod End Type
Ball Joint Linkage
Housing Material
Alloy Steel
Ball Stud Thread Direction
Left Hand
Shank Thread Gender
Male
Lubrication Openings
Lubrication Fitting
System of Measurement
Metric
Shank Thread Direction
Left Hand

Description

Ball Joint Linkages, System of Measurement Metric, Ball Stud Center Length 35 mm, Ball Stud Thread Length 20 mm, Ball Stud Thread Size M10x1.5, Head Outside Diameter 24 mm, Shank Thread Length 15.5 mm, Shank Thread Size M10, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Ball Diameter 24 mm, Ball Material Steel, Ball Stud Material Steel, Ball Stud Thread Direction Left Hand, Housing Material Finish Zinc Plated, Inner Ring Width 16 mm, Lubrication Openings Lubrication Fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.