Zoro Homepage

Ball Joint Linkages

  • Mfr # 12NXG4/A

  • Zoro # G515193317


product price: $52.59
/ea

Key Features

Standards
DIN 71802, DIN 71803, DIN 71805, RoHS Compliant
Ball Material
Stainless Steel
Ball Stud Thread Length
20 mm
Rod End Type
Ball Joint Linkage
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12NXG4/A
Zoro #
G515193317
UPC #
664423303973
Country of Origin
Italy

Dimensions

Ball Stud Thread Length
20 mm
Ball Diameter
24 mm
Ball Stud Thread Size
M12x1.75
Shank Thread Length
15.5 mm
Inner Ring Width
16 mm
Head Outside Diameter
24 mm
Ball Stud Center Length
35 mm
Shank Thread Size
M12

Details

Item
Ball Joint Linkages
Standards
DIN 71802, DIN 71803, DIN 71805, RoHS Compliant
Ball Material
Stainless Steel
Rod End Type
Ball Joint Linkage
Housing Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Housing Material Grade
303
Ball Stud Thread Direction
Right Hand
Shank Thread Direction
Right Hand
Ball Stud Material
Stainless Steel
Lubrication Openings
Lubrication Fitting
Maximum Ball Swivel
18 Degrees
Shank Thread Gender
Male
System of Measurement
Metric

Description

Ball Joint Linkages, System of Measurement Metric, Ball Stud Center Length 35 mm, Ball Stud Thread Length 20 mm, Ball Stud Thread Size M12x1.75, Head Outside Diameter 24 mm, Shank Thread Length 15.5 mm, Shank Thread Size M12, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 24 mm, Ball Material Stainless Steel, Ball Stud Material Stainless Steel, Ball Stud Thread Direction Right Hand, Inner Ring Width 16 mm, Lubrication Openings Lubrication Fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.