Zoro Homepage

Ball Joint Linkages

  • Mfr # 14LXF5/A

  • Zoro # G315193319


product price: $22.99
/ea

Key Features

Standards
DIN 71802, DIN 71803, DIN 71805, RoHS Compliant
Ball Stud Material
Steel
Housing Material
Alloy Steel
Head Outside Diameter
30 mm
Shank Thread Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14LXF5/A
Zoro #
G315193319
UPC #
664423303874
Country of Origin
Italy

Dimensions

Head Outside Diameter
30 mm
Shank Thread Size
M14
Inner Ring Width
19 mm
Ball Diameter
30 mm
Shank Thread Length
21.5 mm
Ball Stud Thread Length
28 mm
Ball Stud Thread Size
M14x2.0
Ball Stud Center Length
45 mm

Details

Item
Ball Joint Linkages
Standards
DIN 71802, DIN 71803, DIN 71805, RoHS Compliant
Ball Stud Material
Steel
Housing Material
Alloy Steel
Shank Thread Gender
Male
Ball Material
Steel
Rod End Type
Ball Joint Linkage
Lubrication Openings
Lubrication Fitting
Shank Thread Direction
Left Hand
Ball Stud Thread Direction
Left Hand
System of Measurement
Metric
Maximum Ball Swivel
18 Degrees

Description

Ball Joint Linkages, System of Measurement Metric, Ball Stud Center Length 45 mm, Ball Stud Thread Length 28 mm, Ball Stud Thread Size M14x2.0, Head Outside Diameter 30 mm, Shank Thread Length 21.5 mm, Shank Thread Size M14, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Ball Diameter 30 mm, Ball Material Steel, Ball Stud Material Steel, Ball Stud Thread Direction Left Hand, Housing Material Finish Zinc Plated, Inner Ring Width 19 mm, Lubrication Openings Lubrication Fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.