Zoro Homepage

Ball Joint Linkages

  • Mfr # 14LXG5/B

  • Zoro # G315193289


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN 71802, DIN 71803, DIN 71805, RoHS Compliant
Shank Thread Gender
Male
Ball Diameter
30 mm
Rod End Type
Ball Joint Linkage
Shank Thread Size
M14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14LXG5/B
Zoro #
G315193289
UPC #
664423304161
Country of Origin
Italy

Dimensions

Ball Diameter
30 mm
Shank Thread Size
M14
Ball Stud Thread Length
28 mm
Head Outside Diameter
30 mm
Ball Stud Thread Size
M14x2.0
Shank Thread Length
21.5 mm
Inner Ring Width
19 mm
Ball Stud Center Length
45 mm

Details

Item
Ball Joint Linkages
Standards
DIN 71802, DIN 71803, DIN 71805, RoHS Compliant
Shank Thread Gender
Male
Rod End Type
Ball Joint Linkage
Ball Stud Thread Direction
Left Hand
Resistance Properties
Corrosion Resistant
Housing Material Grade
303
Lubrication Openings
Lubrication Fitting
Ball Stud Material
Stainless Steel
System of Measurement
Metric
Shank Thread Direction
Left Hand
Ball Material
Stainless Steel
Housing Material
Stainless Steel
Maximum Ball Swivel
15 Degrees

Description

Ball Joint Linkages, System of Measurement Metric, Ball Stud Center Length 45 mm, Ball Stud Thread Length 28 mm, Ball Stud Thread Size M14x2.0, Head Outside Diameter 30 mm, Shank Thread Length 21.5 mm, Shank Thread Size M14, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Ball Diameter 30 mm, Ball Material Stainless Steel, Ball Stud Material Stainless Steel, Ball Stud Thread Direction Left Hand, Inner Ring Width 19 mm, Lubrication Openings Lubrication Fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.