Zoro Homepage

Ball Joint Linkages

  • Mfr # 5LXF1/B

  • Zoro # G515193324


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Standards
DIN 71802, DIN 71803, DIN 71805, RoHS Compliant
Ball Diameter
12.8 mm
Housing Material
Alloy Steel
Shank Thread Length
10.5 mm
Shank Thread Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5LXF1/B
Zoro #
G515193324
UPC #
664423272705
Country of Origin
Italy

Dimensions

Ball Diameter
12.8 mm
Shank Thread Length
10.5 mm
Shank Thread Size
M5
Ball Stud Center Length
22 mm
Inner Ring Width
8 mm
Ball Stud Thread Size
M5x0.8
Head Outside Diameter
12.8 mm
Ball Stud Thread Length
10 mm

Details

Item
Ball Joint Linkages
Standards
DIN 71802, DIN 71803, DIN 71805, RoHS Compliant
Housing Material
Alloy Steel
Ball Material
Steel
Maximum Ball Swivel
15 Degrees
Lubrication Openings
Lubrication Fitting
Rod End Type
Ball Joint Linkage
Ball Stud Thread Direction
Left Hand
Shank Thread Gender
Male
Ball Stud Material
Steel
System of Measurement
Metric
Shank Thread Direction
Left Hand

Description

Ball Joint Linkages, System of Measurement Metric, Ball Stud Center Length 22 mm, Ball Stud Thread Length 10 mm, Ball Stud Thread Size M5x0.8, Head Outside Diameter 12.8 mm, Shank Thread Length 10.5 mm, Shank Thread Size M5, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Ball Diameter 12.8 mm, Ball Material Steel, Ball Stud Material Steel, Ball Stud Thread Direction Left Hand, Housing Material Finish Zinc Plated, Inner Ring Width 8 mm, Lubrication Openings Lubrication Fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.