Zoro Homepage

Ball Joint Linkages

  • Mfr # 5NXG1/A

  • Zoro # G015193305


product price: $28.39
/ea

Key Features

Standards
DIN 71802, DIN 71803, DIN 71805, RoHS Compliant
Housing Material Grade
303
Shank Thread Gender
Male
Head Outside Diameter
12.8 mm
Rod End Type
Ball Joint Linkage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NXG1/A
Zoro #
G015193305
UPC #
664423303935
Country of Origin
Italy

Dimensions

Head Outside Diameter
12.8 mm
Ball Stud Thread Size
M5x0.8
Ball Stud Center Length
22 mm
Shank Thread Length
10.5 mm
Inner Ring Width
8 mm
Shank Thread Size
M5
Ball Diameter
12.8 mm
Ball Stud Thread Length
10 mm

Details

Item
Ball Joint Linkages
Standards
DIN 71802, DIN 71803, DIN 71805, RoHS Compliant
Housing Material Grade
303
Shank Thread Gender
Male
Rod End Type
Ball Joint Linkage
System of Measurement
Metric
Ball Stud Material
Stainless Steel
Lubrication Openings
Lubrication Fitting
Ball Stud Thread Direction
Right Hand
Housing Material
Stainless Steel
Maximum Ball Swivel
18 Degrees
Resistance Properties
Corrosion Resistant
Shank Thread Direction
Right Hand
Ball Material
Stainless Steel

Description

Ball Joint Linkages, System of Measurement Metric, Ball Stud Center Length 22 mm, Ball Stud Thread Length 10 mm, Ball Stud Thread Size M5x0.8, Head Outside Diameter 12.8 mm, Shank Thread Length 10.5 mm, Shank Thread Size M5, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 12.8 mm, Ball Material Stainless Steel, Ball Stud Material Stainless Steel, Ball Stud Thread Direction Right Hand, Inner Ring Width 8 mm, Lubrication Openings Lubrication Fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.