Zoro Homepage

Ball Joint Linkages

  • Mfr # 6LXF2/B

  • Zoro # G015193312


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Standards
DIN 71802, DIN 71803, DIN 71805, RoHS Compliant
Ball Stud Thread Direction
Left Hand
Housing Material
Alloy Steel
Shank Thread Size
M6
Rod End Type
Ball Joint Linkage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6LXF2/B
Zoro #
G015193312
UPC #
664423303881
Country of Origin
Italy

Dimensions

Shank Thread Size
M6
Ball Stud Thread Size
M6x1.0
Ball Stud Thread Length
12.5 mm
Ball Diameter
14.8 mm
Inner Ring Width
10 mm
Head Outside Diameter
14.8 mm
Shank Thread Length
11.5 mm
Ball Stud Center Length
25 mm

Details

Item
Ball Joint Linkages
Standards
DIN 71802, DIN 71803, DIN 71805, RoHS Compliant
Ball Stud Thread Direction
Left Hand
Housing Material
Alloy Steel
Rod End Type
Ball Joint Linkage
Ball Stud Material
Steel
Ball Material
Steel
Lubrication Openings
Lubrication Fitting
System of Measurement
Metric
Maximum Ball Swivel
15 Degrees
Shank Thread Gender
Male
Shank Thread Direction
Left Hand

Description

Ball Joint Linkages, System of Measurement Metric, Ball Stud Center Length 25 mm, Ball Stud Thread Length 12.5 mm, Ball Stud Thread Size M6x1.0, Head Outside Diameter 14.8 mm, Shank Thread Length 11.5 mm, Shank Thread Size M6, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Ball Diameter 14.8 mm, Ball Material Steel, Ball Stud Material Steel, Ball Stud Thread Direction Left Hand, Housing Material Finish Zinc Plated, Inner Ring Width 10 mm, Lubrication Openings Lubrication Fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.