Zoro Homepage

Ball Joint Linkages

  • Mfr # 6NXF2/B

  • Zoro # G415193301


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Standards
DIN 71802, DIN 71803, DIN 71805, RoHS Compliant
System of Measurement
Metric
Ball Stud Center Length
25 mm
Shank Thread Direction
Right Hand
Inner Ring Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NXF2/B
Zoro #
G415193301
UPC #
664423303782
Country of Origin
Italy

Dimensions

Ball Stud Center Length
25 mm
Inner Ring Width
10 mm
Ball Stud Thread Length
12.5 mm
Shank Thread Size
M6
Head Outside Diameter
14.8 mm
Ball Stud Thread Size
M6x1.0
Shank Thread Length
11.5 mm
Ball Diameter
14.8 mm

Details

Item
Ball Joint Linkages
Standards
DIN 71802, DIN 71803, DIN 71805, RoHS Compliant
System of Measurement
Metric
Shank Thread Direction
Right Hand
Shank Thread Gender
Male
Ball Stud Thread Direction
Right Hand
Ball Material
Steel
Rod End Type
Ball Joint Linkage
Ball Stud Material
Steel
Housing Material
Alloy Steel
Maximum Ball Swivel
15 Degrees
Lubrication Openings
Lubrication Fitting

Description

Ball Joint Linkages, System of Measurement Metric, Ball Stud Center Length 25 mm, Ball Stud Thread Length 12.5 mm, Ball Stud Thread Size M6x1.0, Head Outside Diameter 14.8 mm, Shank Thread Length 11.5 mm, Shank Thread Size M6, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 14.8 mm, Ball Material Steel, Ball Stud Material Steel, Ball Stud Thread Direction Right Hand, Housing Material Finish Zinc Plated, Inner Ring Width 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.