Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Joint Linkages

  • Mfr # 8LXG3/B

  • Zoro # G615193323


product price: $32.49
/ea

Key Features

Standards
DIN 71802, DIN 71803, DIN 71805, RoHS Compliant
Shank Thread Length
14 mm
Ball Stud Thread Size
M8x1.25
Housing Material
Stainless Steel
Lubrication Openings
Lubrication Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8LXG3/B
Zoro #
G615193323
UPC #
664423304130
Country of Origin
Italy

Dimensions

Shank Thread Length
14 mm
Ball Stud Thread Size
M8x1.25
Head Outside Diameter
19.3 mm
Ball Stud Thread Length
16.5 mm
Ball Diameter
19.3 mm
Shank Thread Size
M8
Inner Ring Width
13 mm
Ball Stud Center Length
30 mm

Details

Item
Ball Joint Linkages
Standards
DIN 71802, DIN 71803, DIN 71805, RoHS Compliant
Housing Material
Stainless Steel
Lubrication Openings
Lubrication Fitting
Rod End Type
Ball Joint Linkage
System of Measurement
Metric
Ball Material
Stainless Steel
Ball Stud Thread Direction
Left Hand
Shank Thread Gender
Male
Housing Material Grade
303
Ball Stud Material
Stainless Steel
Maximum Ball Swivel
15 Degrees
Resistance Properties
Corrosion Resistant
Shank Thread Direction
Left Hand

Description

Ball Joint Linkages, System of Measurement Metric, Ball Stud Center Length 30 mm, Ball Stud Thread Length 16.5 mm, Ball Stud Thread Size M8x1.25, Head Outside Diameter 19.3 mm, Shank Thread Length 14 mm, Shank Thread Size M8, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Ball Diameter 19.3 mm, Ball Material Stainless Steel, Ball Stud Material Stainless Steel, Ball Stud Thread Direction Left Hand, Inner Ring Width 13 mm, Lubrication Openings Lubrication Fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.