Zoro Homepage

Ball Joint Linkages

  • Mfr # 8NXF3/A

  • Zoro # G515193300


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Standards
DIN 71802, DIN 71803, DIN 71805, RoHS Compliant
Rod End Type
Ball Joint Linkage
Maximum Ball Swivel
18 Degrees
Housing Material
Alloy Steel
Ball Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8NXF3/A
Zoro #
G515193300
UPC #
664423303737
Country of Origin
Italy

Dimensions

Ball Diameter
19.3 mm
Inner Ring Width
13 mm
Shank Thread Length
14 mm
Ball Stud Thread Size
M8x1.25
Ball Stud Thread Length
16.5 mm
Ball Stud Center Length
30 mm
Head Outside Diameter
19.3 mm
Shank Thread Size
M8

Details

Item
Ball Joint Linkages
Standards
DIN 71802, DIN 71803, DIN 71805, RoHS Compliant
Rod End Type
Ball Joint Linkage
Maximum Ball Swivel
18 Degrees
Housing Material
Alloy Steel
Ball Material
Steel
Ball Stud Thread Direction
Right Hand
Lubrication Openings
Lubrication Fitting
Shank Thread Direction
Right Hand
Shank Thread Gender
Male
System of Measurement
Metric
Ball Stud Material
Steel

Description

Ball Joint Linkages, System of Measurement Metric, Ball Stud Center Length 30 mm, Ball Stud Thread Length 16.5 mm, Ball Stud Thread Size M8x1.25, Head Outside Diameter 19.3 mm, Shank Thread Length 14 mm, Shank Thread Size M8, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 19.3 mm, Ball Material Steel, Ball Stud Material Steel, Ball Stud Thread Direction Right Hand, Housing Material Finish Zinc Plated, Inner Ring Width 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.