Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Joint Linkages

  • Mfr # 8NXG3/A

  • Zoro # G915193320


product price: $31.19
/ea

Key Features

Standards
DIN 71802, DIN 71803, DIN 71805, RoHS Compliant
Ball Stud Material
Stainless Steel
Shank Thread Length
14 mm
Ball Stud Thread Length
16.5 mm
Ball Diameter
19.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8NXG3/A
Zoro #
G915193320
UPC #
664423303959
Country of Origin
Italy

Dimensions

Shank Thread Length
14 mm
Ball Stud Thread Length
16.5 mm
Ball Diameter
19.3 mm
Inner Ring Width
13 mm
Shank Thread Size
M8
Ball Stud Thread Size
M8x1.25
Head Outside Diameter
19.3 mm
Ball Stud Center Length
30 mm

Details

Item
Ball Joint Linkages
Standards
DIN 71802, DIN 71803, DIN 71805, RoHS Compliant
Ball Stud Material
Stainless Steel
Housing Material Grade
303
Resistance Properties
Corrosion Resistant
Shank Thread Direction
Right Hand
System of Measurement
Metric
Maximum Ball Swivel
18 Degrees
Ball Material
Stainless Steel
Shank Thread Gender
Male
Ball Stud Thread Direction
Right Hand
Rod End Type
Ball Joint Linkage
Lubrication Openings
Lubrication Fitting
Housing Material
Stainless Steel

Description

Ball Joint Linkages, System of Measurement Metric, Ball Stud Center Length 30 mm, Ball Stud Thread Length 16.5 mm, Ball Stud Thread Size M8x1.25, Head Outside Diameter 19.3 mm, Shank Thread Length 14 mm, Shank Thread Size M8, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 19.3 mm, Ball Material Stainless Steel, Ball Stud Material Stainless Steel, Ball Stud Thread Direction Right Hand, Inner Ring Width 13 mm, Lubrication Openings Lubrication Fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.