Zoro Homepage

Ball Knobs

  • Mfr # 319-KU-40-M12-C

  • Zoro # G711800385


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Color
Black
Thread Size
M12
Overall Height
37 mm
Standards
DIN 319, RoHS
Thread Length
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319-KU-40-M12-C
Zoro #
G711800385
UPC #
664423610910
Country of Origin
Sweden

Dimensions

Thread Size
M12
Overall Height
37 mm
Thread Length
15 mm
Handle Diameter
40 mm

Details

Color
Black
Item
Ball Knobs
Standards
DIN 319, RoHS
Thread Material
Plastic
Features
Flash Removed and Polished, No Parting Lines
Handle Material
Plastic
Handle Type
Ball
Measurement System
Metric
Tap Type
Blind Hole

Description

Ball Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.