Zoro Homepage

Ball Knobs

  • Mfr # 319-NI-40-M10-C

  • Zoro # G011800375


product price: $59.49
/ea

Key Features

Thread Size
M10
Standards
AISI, DIN 319, RoHS
Overall Height
37 mm
Handle Diameter
40 mm
Features
The Stainless Steel Option is an Excellent Choice for Corrosion-Free Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319-NI-40-M10-C
Zoro #
G011800375
UPC #
664423609532
Country of Origin
Germany

Dimensions

Thread Size
M10
Overall Height
37 mm
Handle Diameter
40 mm
Thread Length
18 mm

Details

Standards
AISI, DIN 319, RoHS
Item
Ball Knobs
Features
The Stainless Steel Option is an Excellent Choice for Corrosion-Free Applications
Tap Type
Blind Hole
Handle Material
Stainless Steel
Handle Type
Ball
Measurement System
Metric
Thread Material
Stainless Steel

Description

Ball Knobs, Handle Type Ball, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size M10, Overall Height 37 mm, Tap Type Blind Hole, Standards AISI, DIN 319, RoHS, Features The Stainless Steel Option is an Excellent Choice for Corrosion-Free Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.