Shop J.W. WINCO
See all product information
Create Account
Bearing Lock Washer, 25 mm, Steel, 11
- Mfr # 70952-18-A-ST
- Zoro # G422730711
product price:Â
$
3.85
/ea
Sold in multiples of 3 for
$11.55
Key Features
Washer Thickness
5 mm
Outside Diameter
25 mm
Face Diameter
25 mm
System of Measurement
Metric
Standards
DIN 70952, RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70952-18-A-ST
- Zoro #
- G422730711
- UPC #
- 664423635319
- Country of Origin
- China
- System of Measurement
- Metric
- Standards
- DIN 70952, RoHS Compliant
- Material
- Steel
- Number of Tabs
- 11
- Item
- Bearing Lock Washer
- Shell Material
- Steel
Dimensions
- Washer Thickness
- 5 mm
- Outside Diameter
- 25 mm
- Face Diameter
- 25 mm
- For Nominal Shaft Diameter
- 18 mm
- Inner Tab Width
- 5 mm
Description
Bearing Lock Washer, Compatible Bearing Series Not Applicable, Compatible Lock Nut Not Applicable, Face Diameter 25 mm, For Nominal Shaft Diameter 18 mm, Inner Tab Width 5 mm, Material Steel, Number of Tabs 11, Outside Diameter 25 mm, System of Measurement Metric, Standards DIN 70952, RoHS Compliant, Washer Thickness 5 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.