Shop J.W. WINCO
See all product information
Create Account
Bearing Lock Washer, 30 mm, Steel, 11
- Mfr # 70952-22-A-ST
- Zoro # G222730805
product price:Â
$
4.49
/ea
Sold in multiples of 2 for
$8.98
Key Features
Number of Tabs
11
Washer Thickness
5 mm
Material
Steel
For Nominal Shaft Diameter
22 mm
Inner Tab Width
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70952-22-A-ST
- Zoro #
- G222730805
- UPC #
- 664423635333
- Country of Origin
- China
- Number of Tabs
- 11
- Material
- Steel
- Item
- Bearing Lock Washer
- Standards
- DIN 70952, RoHS Compliant
- System of Measurement
- Metric
- Shell Material
- Steel
Dimensions
- Washer Thickness
- 5 mm
- For Nominal Shaft Diameter
- 22 mm
- Inner Tab Width
- 6 mm
- Face Diameter
- 30 mm
- Outside Diameter
- 30 mm
Description
Bearing Lock Washer, Compatible Bearing Series Not Applicable, Compatible Lock Nut Not Applicable, Face Diameter 30 mm, For Nominal Shaft Diameter 22 mm, Inner Tab Width 6 mm, Material Steel, Number of Tabs 11, Outside Diameter 30 mm, System of Measurement Metric, Standards DIN 70952, RoHS Compliant, Washer Thickness 5 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.