Shop J.W. WINCO
See all product information
Create Account
Bearing Lock Washer, 36 mm, Steel, 13
- Mfr # 70952-28-A-ST
- Zoro # G322730156
product price:Â
$
4.95
/ea
Sold in multiples of 2 for
$9.90
Key Features
Face Diameter
36 mm
System of Measurement
Metric
For Nominal Shaft Diameter
28 mm
Number of Tabs
13
Outside Diameter
36 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70952-28-A-ST
- Zoro #
- G322730156
- UPC #
- 664423635364
- Country of Origin
- China
- System of Measurement
- Metric
- Number of Tabs
- 13
- Material
- Steel
- Item
- Bearing Lock Washer
- Standards
- DIN 70952, RoHS Compliant
- Shell Material
- Steel
Dimensions
- Face Diameter
- 36 mm
- For Nominal Shaft Diameter
- 28 mm
- Outside Diameter
- 36 mm
- Inner Tab Width
- 7 mm
- Washer Thickness
- 6 mm
Description
Bearing Lock Washer, Compatible Bearing Series Not Applicable, Compatible Lock Nut Not Applicable, Face Diameter 36 mm, For Nominal Shaft Diameter 28 mm, Inner Tab Width 7 mm, Material Steel, Number of Tabs 13, Outside Diameter 36 mm, System of Measurement Metric, Standards DIN 70952, RoHS Compliant, Washer Thickness 6 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.