Bearing Lock Washer, 34 mm, Steel, 13
- Mfr # 70952-26-A-ST
- Zoro # G522731656
product price:Â
$
3.65
/ea
Sold in multiples of 3 for
$10.95
Key Features
Face Diameter
34 mm
Material
Steel
Number of Tabs
13
For Nominal Shaft Diameter
26 mm
Standards
DIN 70952, RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70952-26-A-ST
- Zoro #
- G522731656
- UPC #
- 664423635357
- Country of Origin
- China
- Material
- Steel
- Number of Tabs
- 13
- Standards
- DIN 70952, RoHS Compliant
- System of Measurement
- Metric
- Item
- Bearing Lock Washer
- Shell Material
- Steel
Dimensions
- Face Diameter
- 34 mm
- For Nominal Shaft Diameter
- 26 mm
- Outside Diameter
- 34 mm
- Washer Thickness
- 6 mm
- Inner Tab Width
- 6 mm
Description
Bearing Lock Washer, Compatible Bearing Series Not Applicable, Compatible Lock Nut Not Applicable, Face Diameter 34 mm, For Nominal Shaft Diameter 26 mm, Inner Tab Width 6 mm, Material Steel, Number of Tabs 13, Outside Diameter 34 mm, System of Measurement Metric, Standards DIN 70952, RoHS Compliant, Washer Thickness 6 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.