Bearing Lock Washer, 67 mm, Steel, 19
- Mfr # 70952-55-A-ST
- Zoro # G722732200
product price:Â
$
4.95
/ea
Sold in multiples of 2 for
$9.90
Key Features
Face Diameter
67 mm
Standards
DIN 70952, RoHS Compliant
Number of Tabs
19
Washer Thickness
7.2 mm
For Nominal Shaft Diameter
55 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70952-55-A-ST
- Zoro #
- G722732200
- UPC #
- 664423635470
- Country of Origin
- China
- Standards
- DIN 70952, RoHS Compliant
- Number of Tabs
- 19
- Item
- Bearing Lock Washer
- Material
- Steel
- System of Measurement
- Metric
- Shell Material
- Steel
Dimensions
- Face Diameter
- 67 mm
- Washer Thickness
- 7.2 mm
- For Nominal Shaft Diameter
- 55 mm
- Inner Tab Width
- 10 mm
- Outside Diameter
- 67 mm
Description
Bearing Lock Washer, Compatible Bearing Series Not Applicable, Compatible Lock Nut Not Applicable, Face Diameter 67 mm, For Nominal Shaft Diameter 55 mm, Inner Tab Width 10 mm, Material Steel, Number of Tabs 19, Outside Diameter 67 mm, System of Measurement Metric, Standards DIN 70952, RoHS Compliant, Washer Thickness 7.2 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.