Zoro Homepage

Bearing Lock Washers & Damping Washers

  • Mfr # MB-2

  • Zoro # G222730935


product price: $1.15
/ea
Sold in multiples of 7 for $8.05

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-2
Zoro #
G222730935
UPC #
664423603981
Country of Origin
Germany

Description

Bearing Lock Washer, Compatible Bearing Series Not Applicable, Compatible Lock Nut KM-2, Face Diameter 21 mm, For Nominal Shaft Diameter 15 mm, Inner Tab Width 4 mm, Material Spring Steel, Number of Tabs 11, Outside Diameter 28 mm, System of Measurement Metric, Standards DIN 5406, RoHS Compliant, Washer Thickness 1 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.