Bearing Locknuts
Mfr # 1804-M30X1.5-W
Zoro # G722730336
product price: $6.69
/eaSold in multiples of 2 for $13.38
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1804-M30X1.5-W
Zoro #
G722730336
UPC #
664423109636
Country of Origin
Germany
Description
Bearing Locknut, Industry Standard Size 1804 M30x1.5, Bore Thread Size M30x1.50, Nut Outside Diameter 50 mm, Face Diameter 43 mm, Nut Width 10 mm, Nut Material Carbon Steel, Nut Material Grade Class 5, System of Measurement Metric, Nut Material Finish Black Oxide, Face Type Stepped, Locating Slot Width 7 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.