Zoro Homepage

Bearing Locknuts

  • Mfr # 1804-M52X1.5-W

  • Zoro # G222730232


product price: $13.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1804-M52X1.5-W
Zoro #
G222730232
UPC #
664423491359
Country of Origin
Germany

Description

Bearing Locknut, Industry Standard Size 1804 M52x1.5, Bore Thread Size M52x1.50, Nut Outside Diameter 80 mm, Face Diameter 70 mm, Nut Width 13 mm, Nut Material Carbon Steel, Nut Material Grade Class 5, System of Measurement Metric, Nut Material Finish Black Oxide, Face Type Stepped, Locating Slot Width 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.